Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M10 x 0.75 Thread
Mfr # 362123520
Zoro # G307167380
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10.0 x 0.75
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Hardness RC 60/62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362123520
- Zoro # G307167380
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M10.0 x 0.75 |
Pitch Diameter | 9.391 mm (No-Go) |
Dimension Type | Metric |
Thread Length | 11.1 mm |
Pitch Diameter - No-Go Member | 9.391 mm |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Hardness | RC 60/62 |
Thread Class | 6G |
Gauge Type | No-Go (Plus) |
Included Certification | Certificate of Accuracy |
Standards | ASME B47.1, ISO 17025 |
Long Form Calibration Certificate | Yes |
Gauge Design | Adjustable |
Tolerance Class | X |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Plus), Pitch Diameter 9.391 mm (No-Go), Pitch Diameter - No-Go Member 9.391 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M10.0 x 0.75, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5" X 1/2" Diameter Auto Center Punch (8070-0482)
- MILWAUKEE TOOL EXACT #2 Aluminum 12T U-Style Die (49-12-U002)
- STARRETT Inside Micrometer, 1 to 2" (700B)
- COAST CUTLERY Multi-Tool, LED, Stainless Steel (LED155)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- VERMONT GAGE Pipe Ring Gage, 1/4"-18 Size (441104010)
- Vermont Gage Ring Gauges