Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M10 x 0.75 Thread
Mfr # 362123510
Zoro # G707167546
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10.0 x 0.75
- Thread Type Metric
- Finish Chrome Plated
- Material Tool Steel
- Thread Class 6G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362123510
- Zoro # G707167546
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M10.0 x 0.75 |
Pitch Diameter | 9.491 mm (Go) |
Pitch Diameter - Go Member | 9.491 mm |
Dimension Type | Metric |
Thread Length | 11.1 mm |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Finish | Chrome Plated |
Material | Tool Steel |
Thread Class | 6G |
Gauge Design | Adjustable |
Standards | ASME B47.1, ISO 17025 |
Tolerance Class | X |
Gauge Type | Go (Minus) |
Included Certification | Certificate of Accuracy |
Long Form Calibration Certificate | Yes |
Hardness | RC 60/62 |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus), Pitch Diameter 9.491 mm (Go), Pitch Diameter - Go Member 9.491 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M10.0 x 0.75, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 11/16" SAE Socket, 6 Points (ST-622)
- PROTO Satin Open-End Wrench - 11/16" x 3/4" (J3035)
- BIG HORN T-Bolt - 1/4-20 x 1 3/4, PK 5 (19762-5PK)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR150HL)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- Vermont Gage Precision Measuring Tools