Shop All Ring Gauges
Vermont Gage
Ring Gage, #6-40 Size, Tool Steel
Mfr # 361116050
Zoro # G2763107
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size #6-40
- Thread Type UNF
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361116050
- Zoro # G2763107
- UPC # 662631433253
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #6-40 |
Compatible Holder Size | 1T |
Pitch Diameter - Go Member | 0.121 in |
Pitch Diameter | 0.121 (Go), 0.1184 (No-Go) |
Pitch Diameter - No-Go Member | 0.1184 in |
Dimension Type | Inch |
Thread Length | 5/32 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.121 (Go), 0.1184 (No-Go), Pitch Diameter - Go Member 0.121 in, Pitch Diameter - No-Go Member 0.1184 in, Thread Class 2A, Thread Length 5/32 in, Thread Size #6-40, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 11mm Spline Metric Socket, 12 Points (33M332)
- STABILA LEVEL 24""ALUM 3VIAL (37424)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 16 mm Size, Deep Socket, Black Phosphate (49-66-6277)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL06)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- Vermont Gage Ring Gauges