Shop All Ring Gauges
Vermont Gage
Ring Gage, #6-32 Size, Tool Steel
Mfr # 361115050
Zoro # G2762860
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size #6-32
- Thread Type UNC
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361115050
- Zoro # G2762860
- UPC # 662631433055
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #6-32 |
Pitch Diameter - No-Go Member | 0.1141 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.1169 in |
Pitch Diameter | 0.1169 (Go), 0.1141 (No-Go) |
Compatible Holder Size | 1T |
Thread Length | 5/32 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.1169 (Go), 0.1141 (No-Go), Pitch Diameter - Go Member 0.1169 in, Pitch Diameter - No-Go Member 0.1141 in, Thread Class 2A, Thread Length 5/32 in, Thread Size #6-32, Thread Type UNC, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 4.5 mm Size 6 pt Standard Depth, Black Oxide (4LXZ6)
- MILWAUKEE TOOL 2" x 1" Annular Cutter (49-59-2000)
- PRECISION BRAND Tool Wrap, 100 Ft, 321ss (20410)
- DOMINATOR Pry Bars, 44 In. L, 1-1/2 In. W, Black (14123)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- Vermont Gage Precision Gauges & Accessories