Shop All Ring Gauges
Vermont Gage
Ring Gage, 5/8"-24 Size, Tool Steel
Mfr # 361149050
Zoro # G2763262
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 5/8"-24
- Thread Type UNEF
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361149050
- Zoro # G2763262
- UPC # 662631439859
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 5/8"-24 |
Thread Length | 9/16 in |
Dimension Type | Inch |
Pitch Diameter | 0.5967 (Go), 0.5927 (No-Go) |
Pitch Diameter - Go Member | 0.5967 in |
Pitch Diameter - No-Go Member | 0.5927 in |
Compatible Holder Size | 4T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.5967 (Go), 0.5927 (No-Go), Pitch Diameter - Go Member 0.5967 in, Pitch Diameter - No-Go Member 0.5927 in, Thread Class 2A, Thread Length 9/16 in, Thread Size 5/8 In.-24, Thread Type UNEF, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J253G 9-1/2" Soft Jaw Cannon Plug Plier (J253G)
- KYOCERA Trigon WNMU Carbide (WNMU080608ENGMPR1525)
- WIHA Precision Torx Screwdriver T10 Round (26710)
- MITUTOYO Electronic Micrometer, 3 to 4", SPC (293-333-30)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- Vermont Gage Precision Measuring Tools