Shop All Ring Gauges
Vermont Gage
Ring Gage, 5/16"-32 Size, Tool Steel
Mfr # 361131550
Zoro # G2763140
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 5/16"-32
- Thread Type UNEF
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361131550
- Zoro # G2763140
- UPC # 662631436353
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 5/16"-32 |
Dimension Type | Inch |
Thread Length | 11/32 in |
Pitch Diameter - No-Go Member | 0.288 in |
Pitch Diameter | 0.2912 (Go), 0.288 (No-Go) |
Pitch Diameter - Go Member | 0.2912 in |
Compatible Holder Size | 2T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.2912 (Go), 0.288 (No-Go), Pitch Diameter - Go Member 0.2912 in, Pitch Diameter - No-Go Member 0.288 in, Thread Class 2A, Thread Length 11/32 in, Thread Size 5/16 In.-32, Thread Type UNEF, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7056X20)
- FREUD Brad Point Bit, 7mm dia. (BP70070R)
- DRILL AMERICA 5/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD5/8)
- PELICAN Black Micro Case, 9.88"L x 5.59"W x 2.63"D (1060S)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A (361149030)
- Vermont Gage Precision Gauges & Accessories