Shop All Ring Gauges
Vermont Gage
Ring Gage, 5/16"-20 Size, Tool Steel
Mfr # 361130550
Zoro # G2762991
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 5/16 in-24
- Thread Type UNF
- Meets/Exceeds ASME B1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361130550
- Zoro # G2762991
- UPC # 662631436155
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 5/16 in-24 |
Dimension Type | Inch |
Thread Length | 11/32 in |
Pitch Diameter - Go Member | 0.2843 in |
Compatible Holder Size | 2T |
Pitch Diameter | 0.2843 (Go), 0.2806 (No-Go) |
Pitch Diameter - No-Go Member | 0.2806 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.2843 (Go), 0.2806 (No-Go), Pitch Diameter - Go Member 0.2843 in, Pitch Diameter - No-Go Member 0.2806 in, Thread Class 2A, Thread Length 11/32 in, Thread Size 5/16 In.-24, Thread Type UNF, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 3-3/4"D (208)
- MAKITA Impact Gold(R) 4 Pc. Detachable Nutsetter (B-61581)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 3/4 (C20686)
- DEWALT 29PC PP Industrial Cobalt Set (DWA1269)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- VERMONT GAGE Pipe Ring Gage, 1/4"-18 Size (441104010)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-18 UNF 2A (361148010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Ring Gage, #10-24 Size, Tool Steel (361120050)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- Vermont Gage Precision Measuring Tools