Shop All Ring Gauges
Vermont Gage
Ring Gage, #5-40 Size, Tool Steel
Mfr # 361112550
Zoro # G2762921
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size #5-40
- Thread Type UNC
- Meets/Exceeds ASME B1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361112550
- Zoro # G2762921
- UPC # 662631432553
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #5-40 |
Pitch Diameter | 0.108 (Go), 0.1054 (No-Go) |
Pitch Diameter - Go Member | 0.108 in |
Compatible Holder Size | 1T |
Pitch Diameter - No-Go Member | 0.1054 in |
Thread Length | 5/32 in |
Dimension Type | Inch |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.108 (Go), 0.1054 (No-Go), Pitch Diameter - Go Member 0.108 in, Pitch Diameter - No-Go Member 0.1054 in, Thread Class 2A, Thread Length 5/32 in, Thread Size #5-40, Thread Type UNC, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-1/4-8)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3026.04)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT1610DY)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3147803)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel (361188050)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- Vermont Gage Ring Gauges