Shop All Ring Gauges
Vermont Gage
Ring Gage, #4-48 Size, Tool Steel
Mfr # 361111050
Zoro # G2762903
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size #4-48
- Thread Type UNF
- Meets/Exceeds ASME B1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361111050
- Zoro # G2762903
- UPC # 662631432256
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #4-48 |
Pitch Diameter | 0.0978 (Go), 0.0954 (No-Go) |
Dimension Type | Inch |
Thread Length | 5/32 in |
Pitch Diameter - No-Go Member | 0.0954 in |
Pitch Diameter - Go Member | 0.0978 in |
Compatible Holder Size | 1T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.0978 (Go), 0.0954 (No-Go), Pitch Diameter - Go Member 0.0978 in, Pitch Diameter - No-Go Member 0.0954 in, Thread Class 2A, Thread Length 5/32 in, Thread Size #4-48, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 10" Extended Length Ratcheting Tap Wrench (21210)
- WERA Insulated Slotted Screwdriver 3/8 in Round (05006140001)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 3/4" Diameter 5/16 Pilot Hole (6815536)
- C.H. HANSON Locking Sheet Metal Clamp, 8" (70800)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- Vermont Gage Ring Gauges