Shop All Ring Gauges
Vermont Gage
Ring Gage, #4-40 Size, Tool Steel
Mfr # 361110050
Zoro # G2762888
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size #4-40
- Thread Type UNC
- Meets/Exceeds ASME B1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361110050
- Zoro # G2762888
- UPC # 662631432058
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #4-40 |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.095 in |
Thread Length | 5/32 in |
Pitch Diameter | 0.095 (Go), 0.0925 (No-Go) |
Compatible Holder Size | 1T |
Pitch Diameter - No-Go Member | 0.0925 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.095 (Go), 0.0925 (No-Go), Pitch Diameter - Go Member 0.095 in, Pitch Diameter - No-Go Member 0.0925 in, Thread Class 2A, Thread Length 5/32 in, Thread Size #4-40, Thread Type UNC, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Float, Walking, 30x3-1/4" RE (CC813)
- GEARWRENCH 1/4" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86431)
- OX TOOLS Pro Whip Small Batch Mud Pan Mixer (OX-P121805)
- WESTWARD Alloy Steel Die, 1.5In W, 3/8-16 UNC (CCT1060-73)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A (361135010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- Vermont Gage Precision Gauges & Accessories