Shop All Ring Gauges
Vermont Gage
Ring Gage, 3/4"-20 Size, Tool Steel
Mfr # 361154050
Zoro # G2763210
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 3/4"-20
- Thread Type UNEF
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361154050
- Zoro # G2763210
- UPC # 662631440855
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 3/4"-20 |
Pitch Diameter | 0.7162 (Go), 0.7118 (No-Go) |
Pitch Diameter - No-Go Member | 0.7118 in |
Dimension Type | Inch |
Thread Length | 9/16 in |
Compatible Holder Size | 4T |
Pitch Diameter - Go Member | 0.7162 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.7162 (Go), 0.7118 (No-Go), Pitch Diameter - Go Member 0.7162 in, Pitch Diameter - No-Go Member 0.7118 in, Thread Class 2A, Thread Length 9/16 in, Thread Size 3/4 In.-20, Thread Type UNEF, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Hand Scoop, Red, 15 x 6-1/2 In (65004)
- DREMEL Carbon Steel Brush, 3/4in. dia., PK2 (428-02)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #44 (C15899)
- KNIPEX CoBolt Compact Bolt Cutters, 8" High Lev (71 21 200)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-18 UNF 2A (361148010)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-28 UNF 2A (361127010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- Vermont Gage Ring Gauges