Shop All Ring Gauges
Vermont Gage
Ring Gage, 3/4"-16 Size, Tool Steel
Mfr # 361153050
Zoro # G2763183
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 3/4"-16
- Thread Type UNF
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361153050
- Zoro # G2763183
- UPC # 662631440657
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 3/4"-16 |
Pitch Diameter - No-Go Member | 0.7029 in |
Thread Length | 9/16 in |
Compatible Holder Size | 4T |
Dimension Type | Inch |
Pitch Diameter | 0.7079 (Go), 0.7029 (No-Go) |
Pitch Diameter - Go Member | 0.7079 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.7079 (Go), 0.7029 (No-Go), Pitch Diameter - Go Member 0.7079 in, Pitch Diameter - No-Go Member 0.7029 in, Thread Class 2A, Thread Length 9/16 in, Thread Size 3/4 In.-16, Thread Type UNF, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1735401)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 5/64 (C01415)
- DRILLCO 4-40, COMBINED TAP & DRILL - 2050 (205A004C)
- WESTWARD 3/8" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR57)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- Vermont Gage Precision Measuring Tools