Shop All Ring Gauges
Vermont Gage
Ring Gage, 3/4"-10 Size, Tool Steel
Mfr # 361152050
Zoro # G2763131
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 3/4"-10
- Thread Type UNC
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361152050
- Zoro # G2763131
- UPC # 662631440459
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 3/4"-10 |
Pitch Diameter - No-Go Member | 0.6773 in |
Thread Length | 3/4 in; 9/16 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.6832 in |
Pitch Diameter | 0.6832 (Go), 0.6773 (No-Go) |
Compatible Holder Size | 4T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.6832 (Go), 0.6773 (No-Go), Pitch Diameter - Go Member 0.6832 in, Pitch Diameter - No-Go Member 0.6773 in, Thread Class 2A, Thread Length 3/4 in; 9/16 in, Thread Size 3/4 In.-10, Thread Type UNC, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS MODbox Tool Carrier Rail Attachment, Metal, Plastic, Dark Gray, 8 in W x 4 in D x 5 in H (54814MB)
- PROTO 1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 14" L, Black Oxide Finish (J5449-14BL)
- SUPERIOR PARTS Aftermarket Bostitch Piston Driver Assembly Fits N80CB and N80C (Japanese Carbide Blade) (SP N80157A)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (TCMT32511P TN10U)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Ring Gage, 7/16"-20 Size, Tool Steel (361137550)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- Vermont Gage Precision Gauges & Accessories