Shop All Ring Gauges
Vermont Gage
Ring Gage, #3-56 Size, Tool Steel
Mfr # 361108550
Zoro # G2762967
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size #3-56
- Thread Type UNF
- Meets/Exceeds ASME B1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361108550
- Zoro # G2762967
- UPC # 662631431754
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #3-56 |
Pitch Diameter | 0.0867 (Go), 0.0845 (No-Go) |
Pitch Diameter - Go Member | 0.0867 in |
Pitch Diameter - No-Go Member | 0.0845 in |
Compatible Holder Size | 1T |
Dimension Type | Inch |
Thread Length | 5/32 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.0867 (Go), 0.0845 (No-Go), Pitch Diameter - Go Member 0.0867 in, Pitch Diameter - No-Go Member 0.0845 in, Thread Class 2A, Thread Length 5/32 in, Thread Size #3-56, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Try Square, Bamboo/SS, 1/8, 1/16 in Grad (1940-0800)
- NOGA Magnetic Base, 13" L, 0.540" Rod dia. (DG6160)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 10-32X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A11X25)
- TE-CO Step Block, 1 1/2 In, 1 3/4 to 4 In (40105)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-18 UNF 2A (361148010)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A (361135010)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- Vermont Gage Ring Gauges