Shop All Ring Gauges
Vermont Gage
Ring Gage, #2-64 Size, Tool Steel
Mfr # 361106050
Zoro # G2762833
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size #2-64
- Thread Type UNF
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361106050
- Zoro # G2762833
- UPC # 662631431259
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #2-64 |
Pitch Diameter | 0.0753 (Go), 0.0733 (No-Go) |
Pitch Diameter - Go Member | 0.0753 in |
Dimension Type | Inch |
Thread Length | 3/32 in |
Pitch Diameter - No-Go Member | 0.0733 in |
Compatible Holder Size | 1T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.0753 (Go), 0.0733 (No-Go), Pitch Diameter - Go Member 0.0753 in, Pitch Diameter - No-Go Member 0.0733 in, Thread Class 2A, Thread Length 3/32 in, Thread Size #2-64, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Elect Torque/Angle Wrench, 1/2 In In, Flex (6PAG2)
- GREENLEE Pipe Cutter, 1-1/4" Cap. (864)
- KRAFT TOOL Jiffler Mixer, 2, 3-1/2" Wheels (DC343)
- ULTRA-DEX USA Indexable Drill, UD-2375-4D-150 (UD-2375-4D-150)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Adj. Go Ring Gage, #4-40 UNC 2A (361110010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- VERMONT GAGE Adj. Go Ring Gage, M6.0-1.00 2A (362117510)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- Vermont Gage Precision Gauges & Accessories