Shop All Ring Gauges
Vermont Gage
Ring Gage, #2-56 Size, Tool Steel
Mfr # 361105050
Zoro # G2762973
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size #2-56
- Thread Type UNC
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361105050
- Zoro # G2762973
- UPC # 662631431051
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #2-56 |
Pitch Diameter | 0.0738 (Go), 0.0717 (No-Go) |
Thread Length | 3/32 in |
Pitch Diameter - Go Member | 0.0738 in |
Compatible Holder Size | 1T |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.0717 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.0738 (Go), 0.0717 (No-Go), Pitch Diameter - Go Member 0.0738 in, Pitch Diameter - No-Go Member 0.0717 in, Thread Class 2A, Thread Length 3/32 in, Thread Size #2-56, Thread Type UNC, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Tenon And Plug Cutter, 1/2" (529.127.31)
- WESTCOTT Rulers, 12" Zero Center Stainless Steel Ruler (ZC-12)
- PALMGREN Milling Machine Vise, 4" (9618401)
- DRILLCO 11/16, Spiral Flute 1/2" Shank Construction Reamer (427A144)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- VERMONT GAGE Ring Gage, #10-24 Size, Tool Steel (361120050)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- Vermont Gage Precision Measuring Tools