Shop All Ring Gauges
Vermont Gage
Ring Gage, 1/4"-32 Size, Tool Steel
Mfr # 361128050
Zoro # G2763000
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 1/4"-32
- Thread Type UNEF
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361128050
- Zoro # G2763000
- UPC # 662631435653
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/4"-32 |
Compatible Holder Size | 2T |
Pitch Diameter - No-Go Member | 0.2255 in |
Thread Length | 11/32 in |
Pitch Diameter - Go Member | 0.2287 in |
Pitch Diameter | 0.2287 (Go), 0.2255 (No-Go) |
Dimension Type | Inch |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.2287 (Go), 0.2255 (No-Go), Pitch Diameter - Go Member 0.2287 in, Pitch Diameter - No-Go Member 0.2255 in, Thread Class 2A, Thread Length 11/32 in, Thread Size 1/4 In.-32, Thread Type UNEF, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Mini Glass Scraper/Razor Blade Holder w/ 2 Blades (101)
- IRWIN Ship Auger Bit, 1 5/8 In, 17 In L (1773957)
- J.W. WINCO GN452.2-38-25-3/8X16-55 Rubber Bumper Stainless, Tapped (452.2-38-25-3/8-55)
- CRAFTSMAN Locking Pliers Set Fast Release, 2 pc (CMHT81727)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A (361135010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441102510)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- Vermont Gage Ring Gauges