Shop All Ring Gauges
Vermont Gage
Ring Gage, 1/4"-20 Size, Tool Steel
Mfr # 361126050
Zoro # G2763037
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 1/4"-20
- Thread Type UNC
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361126050
- Zoro # G2763037
- UPC # 662631435257
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/4"-20 |
Pitch Diameter - Go Member | 0.2164 in |
Pitch Diameter | 0.2164 (Go), 0.2127 (No-Go) |
Thread Length | 11/32 in |
Pitch Diameter - No-Go Member | 0.2127 in |
Dimension Type | Inch |
Compatible Holder Size | 2T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.2164 (Go), 0.2127 (No-Go), Pitch Diameter - Go Member 0.2164 in, Pitch Diameter - No-Go Member 0.2127 in, Thread Class 2A, Thread Length 11/32 in, Thread Size 1/4 In.-20, Thread Type UNC, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.25"L, GP Phenolic (0690-D)
- GREY PNEUMATIC 3/8" Drive x 19mm Magnetic Deep (1019MDG)
- CENTURY DRILL & TOOL 31/64" Black Oxide Jobber Length Drill Bit, Drill Bit Material: High Speed Steel (24231)
- SUPERCUT 57.5-inch x 0.1875-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (352016)
- VERMONT GAGE Adj. Thread Ring Gage, M16.0-2.00 Size (362138030)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-28 UNF 2A (361127010)
- Vermont Gage Precision Measuring Tools