Shop All Ring Gauges
Vermont Gage
Ring Gage, 1/2"-28 Size, Tool Steel
Mfr # 361142050
Zoro # G2763070
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 1/2"-28
- Thread Type UNEF
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361142050
- Zoro # G2763070
- UPC # 662631438456
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/2"-28 |
Pitch Diameter | 0.4757 (Go), 0.472 (No-Go) |
Thread Length | 7/16 in |
Compatible Holder Size | 3T |
Pitch Diameter - Go Member | 0.4757 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.472 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.4757 (Go), 0.472 (No-Go), Pitch Diameter - Go Member 0.4757 in, Pitch Diameter - No-Go Member 0.472 in, Thread Class 2A, Thread Length 7/16 in, Thread Size 1/2 In.-28, Thread Type UNEF, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hammer, Air (116)
- OSG Spiral Point Tap Plug, 2 Flutes (2817701)
- WERA SAE Plain Ball Hex Key, 9/64" Tip Size, 6 1/16 in Long, 6 1/16 in Short (05022713001)
- STARRETT Utility Knife Blade Dispenser, 10 Blades, Utility, General Purpose (KS01R)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A (361133010)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- Vermont Gage Ring Gauges