Shop All Ring Gauges
Vermont Gage
Ring Gage, #12-28 Size, Tool Steel
Mfr # 361123550
Zoro # G2763028
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size #12-28
- Thread Type UNF
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361123550
- Zoro # G2763028
- UPC # 662631434755
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #12-28 |
Dimension Type | Inch |
Thread Length | 3/16 in |
Pitch Diameter | 0.1918 (Go), 0.1886 (No-Go) |
Pitch Diameter - Go Member | 0.1918 in |
Compatible Holder Size | 1T |
Pitch Diameter - No-Go Member | 0.1886 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.1918 (Go), 0.1886 (No-Go), Pitch Diameter - Go Member 0.1918 in, Pitch Diameter - No-Go Member 0.1886 in, Thread Class 2A, Thread Length 3/16 in, Thread Size #12-28, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Curved Claw Hammer, 20 Oz, Hickory Handle (2DBP8)
- EXTREME TOOLS Hutch LED Light Kit - 4ft LED Light Bar w 12V AC, Magnetic Mount (ACEXLEDKIT-4FT)
- WESTWARD 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (10E874)
- GREAT NECK Star Driver Set (5 Piece) (73721)
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A (361117530)
- Vermont Gage Ring Gauges