Shop All Ring Gauges
Vermont Gage
Ring Gage, 1/2"-13 Size, Tool Steel
Mfr # 361140050
Zoro # G2763159
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 1/2"-13
- Thread Type UNC
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361140050
- Zoro # G2763159
- UPC # 662631438050
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/2"-13 |
Pitch Diameter - Go Member | 0.4485 in |
Pitch Diameter | 0.4485 (Go), 0.4435 (No-Go) |
Thread Length | 7/16 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.4435 in |
Compatible Holder Size | 3T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.4485 (Go), 0.4435 (No-Go), Pitch Diameter - Go Member 0.4485 in, Pitch Diameter - No-Go Member 0.4435 in, Thread Class 2A, Thread Length 7/16 in, Thread Size 1/2 In.-13, Thread Type UNC, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Edger, 8"x8" 1/2"R 3/4"L (CF035PF)
- MILWAUKEE TOOL 12X1/4 Universal Quik-Lok Extension (48-28-1020)
- KODIAK CUTTING TOOLS 3/8-16 Combination Drill & Tap (5498372)
- CRESCENT LUFKIN Rule 6'Wood Fold In (066FN)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441102510)
- Vermont Gage Precision Gauges & Accessories