Shop All Ring Gauges
Vermont Gage
Ring Gage, #10-24 Size, Tool Steel
Mfr # 361120050
Zoro # G2763019
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size #10-24
- Thread Type UNC
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361120050
- Zoro # G2763019
- UPC # 662631434052
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #10-24 |
Thread Length | 3/16 in |
Pitch Diameter - No-Go Member | 0.1586 in |
Pitch Diameter - Go Member | 0.1619 in |
Dimension Type | Inch |
Compatible Holder Size | 1T |
Pitch Diameter | 0.1619 (Go), 0.1586 (No-Go) |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.1619 (Go), 0.1586 (No-Go), Pitch Diameter - Go Member 0.1619 in, Pitch Diameter - No-Go Member 0.1586 in, Thread Class 2A, Thread Length 3/16 in, Thread Size #10-24, Thread Type UNC, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Annular Cutter with Universal Shank, 1" x 1" (HCSU.1)
- DRILLCO 5/32 MASONRY DRILL STR SHANK - 1600N (160N110)
- MITUTOYO Carbide Scriber, SS, 2-23/64 in. (900258)
- BETA Swivel Handle, 1/4" Drive (009000840)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- Vermont Gage Precision Measuring Tools