Shop All Ring Gauges
Vermont Gage
Ring Gage, 1"-8 Size, Tool Steel
Mfr # 361162050
Zoro # G2763238
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 1"-8
- Thread Type UNC
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361162050
- Zoro # G2763238
- UPC # 662631442453
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1"-8 |
Pitch Diameter - Go Member | 0.9168 in |
Thread Length | 15/16 in |
Pitch Diameter | 0.9168 (Go), 0.91 (No-Go) |
Compatible Holder Size | 5T |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.91 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.9168 (Go), 0.91 (No-Go), Pitch Diameter - Go Member 0.9168 in, Pitch Diameter - No-Go Member 0.91 in, Thread Class 2A, Thread Length 15/16 in, Thread Size 1 In.-8, Thread Type UNC, Compatible Holder Size 5T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711FSZ)
- WARNER Painter's Pry Bar (10350)
- MILWAUKEE TOOL 6 pc. Head Attachment Kit For 5/8 in. Sectional Cable (48-53-3820)
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A (361157030)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- Vermont Gage Ring Gauges