Shop All Ring Gauges
Vermont Gage
Ring Gage, #1-72 Size, Tool Steel
Mfr # 361103550
Zoro # G2762949
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size #1-72
- Thread Type UNF
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361103550
- Zoro # G2762949
- UPC # 662631430757
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #1-72 |
Pitch Diameter | 0.0634 (Go), 0.0615 (No-Go) |
Pitch Diameter - No-Go Member | 0.0615 in |
Thread Length | 3/32 in |
Compatible Holder Size | 1T |
Pitch Diameter - Go Member | 0.0634 in |
Dimension Type | Inch |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.0634 (Go), 0.0615 (No-Go), Pitch Diameter - Go Member 0.0634 in, Pitch Diameter - No-Go Member 0.0615 in, Thread Class 2A, Thread Length 3/32 in, Thread Size #1-72, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Electronic Torque Wrench 25-250 ft/lbs (85077)
- CRAFTSMAN Tool Box, Black/Red, 20 in W x 11-3/4 in D x 11 in H (CMST20320L)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58924)
- JONARD TOOLS 3 1/2 in Cable Stripper 1/2 in (CST-1i)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- VERMONT GAGE Ring Gage, 7/16"-20 Size, Tool Steel (361137550)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-24 UNF 2A (361134010)
- Vermont Gage Ring Gauges