Shop All Ring Gauges
Vermont Gage
Ring Gage, #1-64 Size, Tool Steel
Mfr # 361102550
Zoro # G2762958
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size #1-64
- Thread Type UNC
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361102550
- Zoro # G2762958
- UPC # 662631430559
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #1-64 |
Compatible Holder Size | 1T |
Pitch Diameter - No-Go Member | 0.0603 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.0623 in |
Thread Length | 3/32 in |
Pitch Diameter | 0.0623 (Go), 0.0603 (No-Go) |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.0623 (Go), 0.0603 (No-Go), Pitch Diameter - Go Member 0.0623 in, Pitch Diameter - No-Go Member 0.0603 in, Thread Class 2A, Thread Length 3/32 in, Thread Size #1-64, Thread Type UNC, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS Thread Die, 2 In, M24, 1.5 Pitch (10T911)
- TECHNIKS ER Collet, ER25, 1/2 in. (04225-1/2)
- MOORE & WRIGHT Firm Joint Caliper 150mm/6" (3306)
- KO-KEN Bit Socket TORXPLUS 40IP 50mm 3/8 Sq. Drive (3025.50-40IP)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Ring Gage, #10-24 Size, Tool Steel (361120050)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- Vermont Gage Ring Gauges