Shop All Ring Gauges
Vermont Gage
Ring Gage, 1-1/8"-12 Size, Tool Steel
Mfr # 361170050
Zoro # G2763299
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 1 1/8 in-12
- Thread Type UNF
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361170050
- Zoro # G2763299
- UPC # 662631444051
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/8 in-12 |
Pitch Diameter | 1.0691 (Go), 1.0631 (No-Go) |
Compatible Holder Size | 5T |
Thread Length | 11/16 in |
Pitch Diameter - No-Go Member | 1.0631 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 1.0691 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 1.0691 (Go), 1.0631 (No-Go), Pitch Diameter - Go Member 1.0691 in, Pitch Diameter - No-Go Member 1.0631 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 1 1/8 In.-12, Thread Type UNF, Compatible Holder Size 5T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A1)
- MILWAUKEE TOOL Flood Light and Flashlight, 1400 lm Max., (2356-20, 2011R)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1IN (C20757)
- WILLIAMS Bahco Bimetal Holesaw 13/16in. (3830-21-VIP)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- Vermont Gage Precision Gauges & Accessories