Shop All Ring Gauges
Vermont Gage
Ring Gage, 1"-14 Size, Tool Steel
Mfr # 361164130
Zoro # G2763253
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 1"-14
- Thread Type UNS
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361164130
- Zoro # G2763253
- UPC # 662631605353
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1"-14 |
Pitch Diameter - No-Go Member | 0.9467 in |
Dimension Type | Inch |
Pitch Diameter | 0.9467 in |
Compatible Holder Size | 5T |
Thread Length | 11/16 in |
Details
Item | Threaded Ring Gauge |
Type | No Go |
Class | 2A |
Thread Type | UNS |
Tolerance | Class X |
Application | Metalworking |
Meets/Exceeds | ASME B1.2 |
Material | Tool Steel |
Includes | Certificate of Accuracy |
Finish | Uncoated |
Gauge Design | Adjustable |
Tolerance Class | X |
Standards | ASME B1.2 |
Long Form Calibration Certificate | No |
Thread Class | 2A |
Included Certification | Certificate of Accuracy with NIST Traceability |
Hardness | RC 60-62 |
Gauge Type | No-Go (Minus) |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.9467 in, Pitch Diameter - No-Go Member 0.9467 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 1 In.-14, Thread Type UNS, Compatible Holder Size 5T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLSON SAW BLADE BAND 64.5X1/2"" 14T (HB71764DB)
- DEWALT 5/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1622)
- BORA PORTAMATE Bora Saw Plate and Rip Guide Combo (544008)
- KRAFT TOOL Drywall Patch, 8x8", 25 pcs. (DC420)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A (361133010)
- VERMONT GAGE Ring Gage, 7/16"-20 Size, Tool Steel (361137550)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173530)
- VERMONT GAGE Adj. Go Ring Gage, #4-40 UNC 2A (361110010)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-24 UNF 2A (361134010)
- Vermont Gage Ring Gauges