Shop All Ring Gauges
Vermont Gage
Ring Gage, 1-1/2"-6 Size, Tool Steel
Mfr # 361187050
Zoro # G2763579
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 1 1/2 in-6
- Thread Type UNC
- Meets/Exceeds ASME B1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361187050
- Zoro # G2763579
- UPC # 662631447458
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/2 in-6 |
Dimension Type | Inch |
Thread Length | 1 1/8 in; 3/4 in |
Pitch Diameter | 1.3893 (Go), 1.3812 (No-Go) |
Pitch Diameter - Go Member | 1.721 in |
Pitch Diameter - No-Go Member | 1.3812 in |
Compatible Holder Size | 6T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 1.3893 (Go), 1.3812 (No-Go), Pitch Diameter - Go Member 1.721 in, Pitch Diameter - No-Go Member 1.3812 in, Thread Class 2A, Thread Length 1 1/8 in; 3/4 in, Thread Size 1 1/2 In.-6, Thread Type UNC, Compatible Holder Size 6T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2"L (57-260)
- KO-KEN Wheel Nut Socket 21mm Extra Thin walled 110mm Color coded Protector 1/2 Sq. Drive (14145PM.110-21)
- BIG HORN Rafter Angle Square, 12 Inch, Aluminum (19579)
- KLEIN TOOLS Premium All Purpose Quick Release Step Bit Kit, 3 Piece (QRST3PC)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel (361188050)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-18 UNF 2A (361148010)
- Vermont Gage Ring Gauges