Shop All Ring Gauges
Vermont Gage
Ring Gage, 1-1/2"-12 Size, Tool Steel
Mfr # 361188050
Zoro # G2763542
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 1 1/2 in-12
- Thread Type UNF
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361188050
- Zoro # G2763542
- UPC # 662631447656
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/2 in-12 |
Pitch Diameter - No-Go Member | 1.4376 in |
Pitch Diameter - Go Member | 10.994 in |
Pitch Diameter | 1.444 (Go), 1.4376 (No-Go) |
Compatible Holder Size | 6T |
Dimension Type | Inch |
Thread Length | 3/4 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 1.444 (Go), 1.4376 (No-Go), Pitch Diameter - Go Member 10.994 in, Pitch Diameter - No-Go Member 1.4376 in, Thread Class 2A, Thread Length 3/4 in, Thread Size 1 1/2 In.-12, Thread Type UNF, Compatible Holder Size 6T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pan Head Screw (06-82-8864)
- URREA 1/2" drive, 6-point short impact socket 3/4" (7424H)
- ULTRA-DEX USA Shim Seat, ICSN-433 (ICSN-433)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1765201)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441102510)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- Vermont Gage Precision Gauges & Accessories