Shop All Ring Gauges
Vermont Gage
Ring Gage, #0-80 Size, Tool Steel
Mfr # 361101050
Zoro # G2762879
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size #0-80
- Thread Type UNF
- Meets/Exceeds ASME B1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361101050
- Zoro # G2762879
- UPC # 662631430252
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #0-80 |
Pitch Diameter | 0.0514 (Go), 0.0496 (No-Go) |
Pitch Diameter - No-Go Member | 0.0496 in |
Pitch Diameter - Go Member | 0.0514 in |
Dimension Type | Inch |
Thread Length | 3/32 in |
Compatible Holder Size | 1T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.0514 (Go), 0.0496 (No-Go), Pitch Diameter - Go Member 0.0514 in, Pitch Diameter - No-Go Member 0.0496 in, Thread Class 2A, Thread Length 3/32 in, Thread Size #0-80, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 100.75-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (207811)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4536R-200)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- S.E. TOOLS Rolling Inspection Mirror (SET3714)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-24 UNF 2A (361134010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- Vermont Gage Ring Gauges