Shop All Gauge Blocks and Clamps
Vermont Gage
Reversible Handle, Single End, Go
Mfr # 951010200
Zoro # G2587168
original price:
$11.93
12% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Hex
- Material Aluminum
- Handle Length 2 in
- Length (In.) 2-15/32
- Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 951010200
- Zoro # G2587168
- UPC # 662631950118
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0751 to 0.1800" |
Handle Length | 2 in |
Length (In.) | 2-15/32 |
Width (In.) | 0.3750 |
Height (In.) | 2 |
Compatible Gauge Diameter Range | 0.0751 in to 0.18 in |
Details
Item | Reversible Plug Gauge Handle |
Shape | Hex |
Material | Aluminum |
Type | Single-End |
Holes | 0 |
Application | Holds Go pin gages and thread plug gages |
Includes | 1 Collet |
Measuring Range | .0751 in to .1800 in |
Handle Number | 2WSE |
Handle Color | Light Blue |
For Gauge Type | Pin Gauge |
Single End or Double End | Single End |
Description
Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 0.0751 in to 0.18 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 2 in, Handle Number 2WSE, Includes 1 Collet, Material Aluminum, Single End or Double End Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO WR COMB 2-1/16 12PT (PO1266)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC Let-F (C66034)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-15/16, 14 Pc (86124)
- PROSKIT Magnifier Sheet, 7" x 10", Individually (900-239)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.65 (111265000)
- VERMONT GAGE Pin Gage, Minus, 0.082 In, Black (911208200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.068 (111106800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.030in (111203000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.32 (111132000)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0615"-.2505" (101300400)
- Vermont Gage Precision Gauges & Accessories