Shop All Gauge Blocks and Clamps
Vermont Gage
Reversible Handle, Go/NoGo, 4-21/32in L
Mfr # 951020700
Zoro # G0529210
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Hex
- Material Aluminum
- Width (In.) 1.2500
- Handle Length 2 in
- Application Holds Go/NoGo pin gages and thread plug gages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951020700
- Zoro # G0529210
- UPC # 662631950361
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.6351 to 0.7600" |
Width (In.) | 1.2500 |
Handle Length | 2 in |
Length (In.) | 4-21/32 |
Height (In.) | 5-1/2 |
Compatible Gauge Diameter Range | 0.6351 in to 0.76 in |
Details
Item | Reversible Plug Gauge Handle |
Shape | Hex |
Material | Aluminum |
Application | Holds Go/NoGo pin gages and thread plug gages |
Holes | 0 |
Includes | 2 Collets |
Type | Double-End |
Measuring Range | .6351 in to .7600 in |
Single End or Double End | Double End |
Handle Color | Light Blue |
For Gauge Type | Pin Gauge |
Handle Number | 7WDE |
Description
Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 0.6351 in to 0.76 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 2 in, Handle Number 7WDE, Includes 2 Collets, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 10 - 32 2 pc (80221)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (202601)
- IDEAL Stripmaster® Replacement Blade Set, For 10F553 (LB-1002)
- MILWAUKEE TOOL 3-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5190)
- VERMONT GAGE Pin Gage, Plus, 0.021 In, Black (911102100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- VERMONT GAGE Pin Gage, Minus, 0.075 In, Black (911207500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.121in (111112100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 24.88mm (112224880)
- VERMONT GAGE Pin Gage, Plus, 0.187 In, Black (911118700)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- Vermont Gage Precision Gauges & Accessories