Shop All Gauge Blocks and Clamps
Vermont Gage
Reversible Handle, Go/NoGo, 3-1/8in L
Mfr # 951020300
Zoro # G2587131
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Hex
- Material Aluminum
- Measuring Range .1801 in to .2810 in
- Length (In.) 3-1/8
- Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 951020300
- Zoro # G2587131
- UPC # 662631950323
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.1801 to 0.2810" |
Length (In.) | 3-1/8 |
Width (In.) | 0.5000 |
Handle Length | 2 in |
Height (In.) | 3 |
Compatible Gauge Diameter Range | 0.1801 in to 0.281 in |
Details
Item | Reversible Plug Gauge Handle |
Shape | Hex |
Material | Aluminum |
Measuring Range | .1801 in to .2810 in |
Type | Double-End |
Holes | 0 |
Includes | 2 Collets |
Application | Holds Go/NoGo pin gages and thread plug gages |
Handle Number | 3WDE |
For Gauge Type | Pin Gauge |
Handle Color | Light Blue |
Single End or Double End | Double End |
Description
Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 0.1801 in to 0.281 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 2 in, Handle Number 3WDE, Includes 2 Collets, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (67H70)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599030)
- CLEVELAND 15PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC 1/16-1/2x1/32 (C72199)
- KRAFT TOOL Stainless Steel Hand Edger/Groover, 6"x8 (CF149PF)
- VERMONT GAGE Pin Gage Set, Minus, 0.626-0.750 In, Black (901200700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.915 (111191500)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.250 In, Black (901200300)
- VERMONT GAGE Pin Gage, Minus, 0.110 In, Black (911211000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- VERMONT GAGE Pin Gage, Minus, 0.0340 In, Black (911203400)
- HHIP 4 X 2-3/4 X 1/7" Base Block For Rectangular Gage Blocks (4101-0601)
- Vermont Gage Gauge Blocks and Clamps