Shop All Reamer Blanks
Vermont Gage
Reamer Blank, P Size, High Speed Steel, Bright (Uncoated) Finish, Letter
Mfr # 502232300
Zoro # G1801578
Sold in multiples of 6 for $34.74
$34.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Letter
- Size - Decimal P - 0.3230
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502232300
- Zoro # G1801578
- UPC # 662631580087
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | P - 0.3230 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 4 5/8 in |
Size-Diameter | P |
Size | P |
Overall Length Trade Name | Jobber Length |
Size- Decimal | P (0.3230) |
Dimension Type | Letter |
Details
Material - Machining | High Speed Steel |
Item | Reamer Blank |
Measurement System | Letter |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.3230 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Description
Reamer Blank, Letter, High Speed Steel, P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2 Drive Impact Extension Bar 10 (84644)
- DEWALT DWST One Touch Tool Box, Plastic, Black, 24 in W x 11 in D x 11 in H (DWST24082)
- EAZYPOWER Spanner Power Bit Set, Pieces 4 (73270)
- PROTO Combination Wrench, Metric, 26mm Size (J1226MASD)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Reamer Blank, 3/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502118750)
- Vermont Gage Tool Blanks