Shop All Reamer Blanks
Vermont Gage
Reamer Blank, #93 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502300750
Zoro # G1801937
Sold in multiples of 12 for $43.08
$43.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size - Decimal #93 - 0.0075
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502300750
- Zoro # G1801937
- UPC # 662631581367
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | #93 - 0.0075 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 3/4 in |
Size-Diameter | #93 |
Overall Length Trade Name | Jobber Length |
Size | #93 |
Dimension Type | Wire |
Size- Decimal | #93 (0.0075) |
Details
Item | Reamer Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0075 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Description
Reamer Blank, Wire, High Speed Steel, #93
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN ® 3 in. Heavy-Duty C-Clamp (51572)
- DRILLCO 3/8, HAND REAMER SPIRAL FLUTE - 4450E (445E124)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass (AM5BRFG)
- C.H. HANSON Crayon Armor And Crayon Combo (125)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- Vermont Gage Reamer Blanks