Shop All Reamer Blanks
Vermont Gage
Reamer Blank, #8 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502319900
Zoro # G1802838
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size - Decimal #8 - 0.1990
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502319900
- Zoro # G1802838
- UPC # 662631583064
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | #8 - 0.1990 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 3 5/8 in |
Size-Diameter | #8 |
Dimension Type | Wire |
Size | #8 |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #8 (0.1990) |
Details
Material - Machining | High Speed Steel |
Item | Reamer Blank |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Decimal Equivalent | 0.1990 |
Finish | Bright (Uncoated) |
Drill Blank Shape | Rod |
Description
Reamer Blank, Wire, High Speed Steel, #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive, 8mm Metric Socket, 6 Points (89008MD)
- CHICAGO PNEUMATIC Engraving Pen Kit, 1.1 CFM (CP9361-1)
- MAKITA $GRINDER ANGLE 6" CUT OFF 10. (MPGA6010Z)
- IRWIN DIE 1/4"-18 NPT HEX PIPE TAPER (HN6703)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- Vermont Gage Tool Blanks