Shop All Reamer Blanks
Vermont Gage
Reamer Blank, #77 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502301800
Zoro # G1802110
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size - Decimal #77 - 0.0180
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502301800
- Zoro # G1802110
- UPC # 662631581688
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | #77 - 0.0180 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 7/8 in |
Size-Diameter | #77 |
Size | #77 |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #77 (0.0180) |
Dimension Type | Wire |
Details
Item | Reamer Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Decimal Equivalent | 0.0180 |
Description
Reamer Blank, Wire, High Speed Steel, #77
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR35)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=117 mm, D= M16 (K0168.1636117)
- MILWAUKEE TOOL Shockwave Impact Slotted 9/32" Insert Bits (25PK) (48-32-4119)
- DYNAMIC Tools 3/8"Dr Metric 13mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008763)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Reamer Blank, 3/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502118750)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- Vermont Gage Reamer Blanks