Shop All Reamer Blanks
Vermont Gage
Reamer Blank, #75 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502302100
Zoro # G1802092
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size - Decimal #75 - 0.0210
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502302100
- Zoro # G1802092
- UPC # 662631581725
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | #75 - 0.0210 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 1 in |
Size-Diameter | #75 |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Size- Decimal | #75 (0.0210) |
Size | #75 |
Details
Material - Machining | High Speed Steel |
Item | Reamer Blank |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0210 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Description
Reamer Blank, Wire, High Speed Steel, #75
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3/8 in., 1/2 in. and 3/4 in. Internal Pipe Wrench Set Single Pack (RP77360)
- MITUTOYO Digital Micrometer, 0 to 1", Friction (193-211)
- MAYHEW Floor Chisel, 3 In. x 11 In. (12311)
- DREMEL Carbon Steel Brush, 1/8in. dia., PK2 (443-02)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Reamer Blank, 3/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502118750)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- STM 532 HSS Reamer Blank (116679)
- Vermont Gage Tool Blanks