Shop All Reamer Blanks
Vermont Gage
Reamer Blank, 7/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 502121870
Zoro # G1833111
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size - Decimal 7/32 in - 0.2188
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502121870
- Zoro # G1833111
- UPC # 662631577803
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | 7/32 in - 0.2188 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 3 3/4 in |
Size-Diameter | 7/32 in |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 7/32" (0.2188) |
Size | 7/32" |
Dimension Type | Fractional Inch |
Details
Item | Reamer Blank |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Decimal Equivalent | 0.2188 |
Material | High Speed Steel |
Description
Reamer Blank, Fractional Inch, High Speed Steel, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2022UMD)
- LENOX Reciprocating Saw Blades, 9 in L, Steel (24907T9118R)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 16m (54PN97)
- STAHLWILLE TOOLS Self-clamping VDE insulating cable-end cap Ø 20 mm (77030709)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- Vermont Gage Tool Blanks