Shop All Reamer Blanks
Vermont Gage
Reamer Blank, #72 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502302500
Zoro # G1802180
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size - Decimal #72 - 0.0250
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502302500
- Zoro # G1802180
- UPC # 662631581787
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | #72 - 0.0250 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 1 1/8 in |
Size-Diameter | #72 |
Dimension Type | Wire |
Size | #72 |
Size- Decimal | #72 (0.0250) |
Overall Length Trade Name | Jobber Length |
Details
Item | Reamer Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Decimal Equivalent | 0.0250 |
Material | High Speed Steel |
Description
Reamer Blank, Wire, High Speed Steel, #72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (641-5002)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75XT072AA3)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- PROTO Slip Joint Pliers, 10 In, 2-11/64 In Jaw (J280GXL-TT)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- STM 532 HSS Reamer Blank (116679)
- Vermont Gage Tool Blanks