Shop All Reamer Blanks
Vermont Gage
Reamer Blank, #62 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502303800
Zoro # G1802232
Sold in multiples of 12 for $18.60
$18.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size - Decimal #62 - 0.0380
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502303800
- Zoro # G1802232
- UPC # 662631581985
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | #62 - 0.0380 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 1 1/2 in |
Size-Diameter | #62 |
Size- Decimal | #62 (0.0380) |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Size | #62 |
Details
Item | Reamer Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Decimal Equivalent | 0.0380 |
Finish | Bright (Uncoated) |
Description
Reamer Blank, Wire, High Speed Steel, #62
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Stand Kit, 9" L x 12" W x 5" H (30071)
- PIG Pig Universal Medium-Weight Absorbent Mat Pad, 15"X20" (NPG25300)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-32 Size (301131510)
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48736)
- VERMONT GAGE Reamer Blank, 3/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502118750)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- Vermont Gage Reamer Blanks