Shop All Reamer Blanks
Vermont Gage
Reamer Blank, #61 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502303900
Zoro # G1802068
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size - Decimal #61 - 0.0390
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502303900
- Zoro # G1802068
- UPC # 662631582005
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | #61 - 0.0390 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 1 5/8 in |
Size-Diameter | #61 |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Size | #61 |
Size- Decimal | #61 (0.0390) |
Details
Item | Reamer Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Decimal Equivalent | 0.0390 |
Description
Reamer Blank, Wire, High Speed Steel, #61
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Xt 1 X 2-5/8 X 5 -.375Cr (61100002)
- MILWAUKEE TOOL 9" Wheel Guard Kit (49-12-0345)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/4-20 (TM170-20HA)
- HYDE Scraper, Stiff, 3", Brass (02420)
- VERMONT GAGE Reamer Blank, 3/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502118750)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- STM 532 HSS Reamer Blank (116679)
- Vermont Gage Reamer Blanks