Shop All Reamer Blanks
Vermont Gage
Reamer Blank, 5/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 502162500
Zoro # G1801797
Sold in multiples of 3 for $61.35
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size - Decimal 5/8 in - 0.6250
- Diameter Tolerance +0.0003/-0.0000 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502162500
- Zoro # G1801797
- UPC # 662631578329
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Diameter Tolerance | +0.0003/-0.0000 in |
Overall Length | 6 in |
Size-Diameter | 5/8 in |
Size | 5/8" |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 5/8" (0.6250) |
Details
Item | Reamer Blank |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.6250 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Description
Reamer Blank, Fractional Inch, High Speed Steel, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64" Carbide Tipped Jobber Length Drill Bit (D/ACT27/64)
- PROTO 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (J5420H)
- KO-KEN Socket 14mm Surface 24mm 1/4 Sq. Drive (2410M-14)
- GEARWRENCH 13 Piece 3/8" Drive 6 Point Deep Impact Metric Socket Set (84914N)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- Vermont Gage Tool Blanks