Shop All Reamer Blanks
Vermont Gage
Reamer Blank, 55/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 502185940
Zoro # G1811938
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size - Decimal 55/64 in - 0.8594
- Diameter Tolerance +0.0005/-0.0000 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502185940
- Zoro # G1811938
- UPC # 662631578626
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | 55/64 in - 0.8594 |
Diameter Tolerance | +0.0005/-0.0000 in |
Overall Length | 6 in |
Size-Diameter | 55/64 in |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 55/64" (0.8594) |
Size | 55/64" |
Details
Material - Machining | High Speed Steel |
Item | Reamer Blank |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Decimal Equivalent | 0.8594 |
Description
Reamer Blank, Fractional Inch, High Speed Steel, 55/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1 6 Point 77mm 1/2 Sq. Drive (4300A-1)
- AIRCAT .401 Shank Composite Medium Stroke Air Hammer (5100-A-T)
- STARRETT Center Head, Cast Iron, Wrinkle Finish (C11-1224)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5102-16)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Reamer Blank, 3/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502118750)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- Vermont Gage Tool Blanks