Shop All Reamer Blanks
Vermont Gage
Reamer Blank, #55 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502305200
Zoro # G1802311
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size - Decimal #55 - 0.0520
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502305200
- Zoro # G1802311
- UPC # 662631582128
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | #55 - 0.0520 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 1 7/8 in |
Size-Diameter | #55 |
Dimension Type | Wire |
Size- Decimal | #55 (0.0520) |
Size | #55 |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Item | Reamer Blank |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Decimal Equivalent | 0.0520 |
Description
Reamer Blank, Wire, High Speed Steel, #55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WILLIAMS Adj. Hook Spanner 6-1/8 To 8-3/4in. (474B)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13208)
- WESTWARD Mechanics Drill, HSS, 15/32,135 Deg (2UFX4)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- Vermont Gage Tool Blanks