Shop All Reamer Blanks
Vermont Gage
Reamer Blank, 5/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 502115620
Zoro # G1833120
Sold in multiples of 6 for $14.94
$14.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size - Decimal 5/32 in - 0.1562
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502115620
- Zoro # G1833120
- UPC # 662631577728
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | 5/32 in - 0.1562 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 3 1/8 in |
Size-Diameter | 5/32 in |
Size | 5/32" |
Overall Length Trade Name | Jobber Length |
Dimension Type | Fractional Inch |
Size- Decimal | 5/32" (0.1562) |
Details
Material - Machining | High Speed Steel |
Item | Reamer Blank |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1562 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Description
Reamer Blank, Fractional Inch, High Speed Steel, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Wood Cutting Reciprocating Saw Blade (DS0903CP)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4562)
- ASTRO PNEUMATIC Punch/Flange, 5.5mm, Punching, 7.87" (605PT)
- WRIGHT TOOL SKT 3/4 DR 3/4"Fx1"M . Impact Adaptor (WR6901)
- VERMONT GAGE Reamer Blank, 3/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502118750)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- Vermont Gage Reamer Blanks