Shop All Reamer Blanks
Vermont Gage
Reamer Blank, #52 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502306350
Zoro # G1802293
Sold in multiples of 12 for $18.60
$18.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size - Decimal #52 - 0.0635
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502306350
- Zoro # G1802293
- UPC # 662631582180
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | #52 - 0.0635 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 1 7/8 in |
Size-Diameter | #52 |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #52 (0.0635) |
Dimension Type | Wire |
Size | #52 |
Details
Item | Reamer Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Decimal Equivalent | 0.0635 |
Description
Reamer Blank, Wire, High Speed Steel, #52
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 1/8 (C03529)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS3112)
- TEKTON 16 mm Combination Wrench (18286)
- KIPP Star Grip, DIN 6336 Similar, D=M10X60, D1= 50, External Thread, Steel, Black Plastic, Cap: Gray (K0155.41015X60)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- Vermont Gage Tool Blanks