Shop All Reamer Blanks
Vermont Gage
Reamer Blank, 45/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 502170310
Zoro # G1801919
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size - Decimal 45/64 in - 0.7031
- Diameter Tolerance +0.0005/-0.0000 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502170310
- Zoro # G1801919
- UPC # 662631578428
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | 45/64 in - 0.7031 |
Diameter Tolerance | +0.0005/-0.0000 in |
Overall Length | 6 in |
Size-Diameter | 45/64 in |
Size | 45/64" |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 45/64" (0.7031) |
Details
Material - Machining | High Speed Steel |
Item | Reamer Blank |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Decimal Equivalent | 0.7031 |
Description
Reamer Blank, Fractional Inch, High Speed Steel, 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air File, 21 CFM, 3400 SPM, 13/32 Stroke (12200)
- HHIP #40 NMTB ER-16 Collet Chuck-Drawbar End (3900-5088)
- CARHARTT Firm Duck Half Apron, Black, Large, (A09-BLKL)
- VEGA Phillips 2 Socket Bit x 1" - 3/8 Sq Dr (228P2SB)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Reamer Blank, 3/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502118750)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- Vermont Gage Tool Blanks