Shop All Reamer Blanks
Vermont Gage
Reamer Blank, 3/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 502137500
Zoro # G1833279
Sold in multiples of 3 for $20.55
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size - Decimal 3/8 in - 0.3750
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 502137500
- Zoro # G1833279
- UPC # 662631578008
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 5 in |
Size-Diameter | 3/8 in |
Size | 3/8" |
Overall Length Trade Name | Jobber Length |
Dimension Type | Fractional Inch |
Size- Decimal | 3/8" (0.3750) |
Details
Item | Reamer Blank |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Decimal Equivalent | 0.3750 |
Material | High Speed Steel |
Description
Reamer Blank, Fractional Inch, High Speed Steel, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer, 0" to 1"Range, Ratchet (V436.1MXRL-25)
- EKLIND Metric Plain Hex Key, 22 mm Tip Size, 7 11/16 in Long, 3 1/16 in Short (15544)
- WALTER SURFACE TECHNOLOGIES 2-1/4 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D504)
- RIDGID Cutter Stop Pin, Steel (47135)
- VERMONT GAGE Reamer Blank, 3/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502118750)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- Vermont Gage Tool Blanks