Shop All Reamer Blanks
Vermont Gage
Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 502104690
Zoro # G1834688
product price: $2.19
/ea
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size - Decimal 3/64 in - 0.0469
- Diameter Tolerance +0.0002/-0.0000 in
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 502104690
- Zoro # G1834688
- UPC # 662631577582
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Size - Decimal | 3/64 in - 0.0469 |
Diameter Tolerance | +0.0002/-0.0000 in |
Overall Length | 1 3/4 in |
Size-Diameter | 3/64 in |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 3/64" (0.0469) |
Size | 3/64" |
Details
Item | Reamer Blank |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0469 |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Description
Reamer Blank, Fractional Inch, High Speed Steel, 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Rolling Contractor Chest, Plastic, Black, 24 in W x 15 in D x 16-1/2 in H (033026R)
- MICRO 100 Brazed Tool Bit, BR, 4 In L, 5/8 In W (BR-10)
- KO-KEN Bit Slotted 1.6 x 10 32mm 5/16 Hex Drive (100S.32-10)
- WILTON Ball Pein Hammer, 24 oz, 14 In L (32414)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- STM 532 HSS Reamer Blank (116679)
- Vermont Gage Reamer Blanks